Shop All Movies
American Weigh Scales
American Weigh Scales ZT150BLK Zeta Digital Bathroom Scale with Black Tempered Glass Platform
Mfr # ZT-150BK
Zoro # G603971018
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Weigh Scales
- MFR # ZT-150BK
- Zoro # G603971018
- UPC # 814859013285
- Country of Origin China
- Category Movies
Description
American Weigh Scales presents and delivers state of the art scales as well as traditional scales at the most affordable prices. We understand your needs as a customer. We also understand your budget. We do our level best to exceed your expectations in quality, service, design and function. After all It is The American Weigh (Way). Most any type of digital scale you can think of, American Weigh carries. American Weigh can help you find the scale that fits your needs and your budget. AmericanWeigh is your source for quality, design, function, and friendly timely service. We are committed to doing business the dignified ethical way and in a way you deserve. The American Weigh, Thank you in advance for allowing American Weigh the privilege of serving you. The Zeta bathroom scale from American Weigh features a brilliant LED that magically appears when using the scale. Available in black with red LED or white with blue LED to suit your personal style. The scale also features a modern low profile design. 330lb capacity, low profile, tempered glass platform and, includes four AAA batteries.
- Capacity x Resolution: 330lb x 0.2lb
- Dimensions: 11.8 x 11.8 x 1.0 in.
- Batteries: 4 x AAA (included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Specialty Alkaline Battery, 76/675, 1.5V (PA76A/675BPK)
- ILC Replacement For DEKA UNIGY, 45HR2000 (45HR2000)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 12 Pk (ML5-12MP1221813146)
- FELLOWES Full Motion TV Wall Mount, 16.25w x 19.75d x 17.87h, Black (8043601)
- K&S ENGINEERING K&S Engineering K Plus S9709 4 x 36 Brass Strip (K+S9709)
- GEFEN Gefen U78544 DVI Detective Plus (EXT-DVI-EDIDP)
- SANGEAN Sangean TB7189 Pillow Speaker with Inline Volume Control - White (PS-300)
- HOMEWEAR Homewear 1166M Metal Tool Kit with Wood Box - 16 Piece (1166M)
- ACCENTRA Paper Pro Accentra Inc PPR1610 Paperpro Long Reach Stapler (PPR1610)
- KJB SECURITY KJB Security Products DD3100 RF Detector Device Simple (DD3100)
- DELL PERIPHERALS Dell Peripherals 492-BBUU 45W AC Adapter USB Type C (492-BBUU)
- American Weigh Scales Movies