Shop All Movies
American Weigh Scales
American Weigh Scales OM-200 Bathroom Scale with Oversized Display
Mfr # OM-200
Zoro # G703971369
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Weigh Scales
- MFR # OM-200
- Zoro # G703971369
- UPC # 814859013292
- Country of Origin China
- Category Movies
Description
American Weigh Scales presents and delivers state of the art scales as well as traditional scales at the most affordable prices. We understand your needs as a customer. We also understand your budget. We do our level best to exceed your expectations in quality, service, design and function. After all It is The American Weigh (Way). Most any type of digital scale you can think of, American Weigh carries. American Weigh can help you find the scale that fits your needs and your budget. AmericanWeigh is your source for quality, design, function, and friendly timely service. We are committed to doing business the dignified ethical way and in a way you deserve. The American Weigh, Thank you in advance for allowing American Weigh the privilege of serving you. The OM-200 digital bathroom scale features a 440lb capacity with an oversized digital display. The Black tempered glass platform is low-profile yet tough. Includes one long-life lithium battery.
- Capacity x Resolution: 440lb x 0.2lb
- Units: lb, kg
- Dimensions: 11.8 x 11.8 x 0.8 in.
- Batteries: 1 x CR2032 (included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Acer Btp-agd1 (BTP-AGD1 ACER)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery for Aprilia RXV550, SVX550, RXV450 (YTX7L-BS89272)
- TRANSCEND INFORMATION Transcend 32Gb Cf Card (133X) (TS32GCF133)
- ENERGIZER Industrial C Alkaline Battery, 12 PK (EN93)
- K&S ENGINEERING K&S Engineering K Plus S9709 4 x 36 Brass Strip (K+S9709)
- DELL PERIPHERALS Dell Peripherals 492-BBUU 45W AC Adapter USB Type C (492-BBUU)
- GEFEN Gefen U78544 DVI Detective Plus (EXT-DVI-EDIDP)
- HOMEWEAR Homewear 1166M Metal Tool Kit with Wood Box - 16 Piece (1166M)
- ACCENTRA Paper Pro Accentra Inc PPR1610 Paperpro Long Reach Stapler (PPR1610)
- KJB SECURITY KJB Security Products DD3100 RF Detector Device Simple (DD3100)
- American Weigh Scales Movies