Shop All Bench and Floor Scales
American Weigh Scales
American Weigh 330X0.1Lb Shipping Scale
Mfr # AMW-SHIP330
Zoro # G604110928
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Weigh Scales
- MFR # AMW-SHIP330
- Zoro # G604110928
- UPC # 814859010246
- Country of Origin China
- Category Bench and Floor Scales
Description
American Weigh Scales presents and delivers state of the art scales as well as traditional scales at the most affordable prices. We understand your needs as a customer. We also understand your budget. We do our level best to exceed your expectations in quality, service, design and function. After all It is The American Weigh (Way). Most any type of digital scale you can think of, American Weigh carries. American Weigh can help you find the scale that fits your needs and your budget. AmericanWeigh is your source for quality, design, function, and friendly timely service. We are committed to doing business the dignified ethical way and in a way you deserve. The American Weigh, Thank you in advance for allowing American Weigh the privilege of serving you. Introducing the new AMWSHIP-330 shipping scale! This scale features a large stainless steel weighing platform with remote indicator - perfect for large boxes. The AMWSHIP-330 makes an excellent scale for light industrial or veterinary use as well. Large Stainless Steel Weighing Platform. Remote Indicator with Back-light - includes wall mountEasy to useBattery or AC-Powered (both included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERPRO Staples, 1/4 In. Leg, PK5000 (ACI1901)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (90904)
- DEFLECTO Rack, Literature, Leaf Size, Clear (77501)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 2 mil, Clear, Pk1000 (5CNF9)
- AMERICAN WEIGH SCALES American Weigh Scales AWS-MJ-1200NTP 1200 x 0.01 g Precision Bench Scale (AWS-MJ-1200NTP)
- A&D WEIGHING Digital Compact Bench Scale 1200g Capacity (EK-1200I)
- MEASURETEK Digital Floor Scale with Remote Indicator 2200kg/5000 lb. Capacity (12R960)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 35 lb. Cap. (CKT16)
- ADAM EQUIPMENT Digital Platform Bench Scale 75 lb./35kg Capacity (CPWplus 35W)
- ADAM EQUIPMENT Digital Platform Bench Scale 32kg/70 lb. Capacity (GBC 70a)
- UWE Washdown NTEP Scale, 500 lb, .1 lb, 24x24" Base, Legal for Trade SS Bench Scale, 2" Backlit Display (TitanH 500-24)
- American Weigh Scales Bench and Floor Scales