American Weigh Scales

American Weigh 3000G Bowl Scale


product price: $57.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

American Weigh Scales presents and delivers state of the art scales as well as traditional scales at the most affordable prices. We understand your needs as a customer. We also understand your budget. We do our level best to exceed your expectations in quality, service, design and function. After all It is The American Weigh (Way). Most any type of digital scale you can think of, American Weigh carries. American Weigh can help you find the scale that fits your needs and your budget. AmericanWeigh is your source for quality, design, function, and friendly timely service. We are committed to doing business the dignified ethical way and in a way you deserve. The American Weigh, Thank you in advance for allowing American Weigh the privilege of serving you.
  • Large expansion bowl.
  • 3000g Capacity.
  • 0.1g Readability.
  • Counting Feature.
  • Runs on batteries or AC Adapter both included.
  • Backlight can be turned on or off.
  • Detachable lid protects the delicate weighing surface.
  • Capacity: 3000g / 105.82oz / 96.45ozt / 1929dwt.
  • Readability: 0.1g / 0.005oz / 0.01ozt / 0.1dwt.
  • Linearity: ±2D.
  • Repeatability: ±2D.
  • Stabilization Time: 3-5 Seconds.
  • Platform Dimensions: 5.2".
  • Scale Dimensions: 7.3 x 5.5 x 1.5".
  • Power: 4 x AA or AC Adapter (included); 6V 300mA center positive.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.