Shop All Ball Valves
American Valve
American Valve G111 3" Press Fit Full Port Ball Valve - Lead Free
Mfr # G111-3
Zoro # G705488971
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Valve
- MFR # G111-3
- Zoro # G705488971
- Country of Origin China
- Category Ball Valves
Description
features: pressure test leak indicator 250f maximum temperature recommended for rigid rp330 use only with hard drawn copper tube full port complies with lead-free plumbing laws forged brass body: 250 psi cwp blowout-proof stem design with adjustable stem packing maximum operating pressure: 200psi - (connection rating) temperature range: 0f -250f igc 157 cupc nsf61-g nsf/ansi 372
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" OD x 1/4MIP Brass Compression Pipe Connectors 2PK (34483)
- ISPRING LeadFree RO Drinking Water Faucet (GA1-B)
- BECK 2" Close Black Pipe Nipple Sch 80 (0332636406)
- DIXON Type H Cam and Groove Dust Cap, 2 in, Polypropylene (PPH200)
- AMERICAN VALVE G100S 4 4 in. Lead Free Ball Valve CxC (G100S 4")
- AMERICAN VALVE 4000D 8 8 in. Ductile Iron Flanged Ball Valve (4000D 8")
- AMERICAN VALVE 4000 1 1 in. Cast Iron Flanged Ball Valve (4000 1")
- AMERICAN VALVE American Valve Ball Valve, Flanged, 4in, Cast Iron (4000-4)
- AMERICAN VALVE P200-80 4 4 in. PVC Ball Valve - International Polymer Solutions Schedule 80 (P200-80 4")
- AMERICAN VALVE 4001 2 2 in. 316 Stainless Steel Flanged Ball Valve (4001 2")
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-15)
- American Valve Valves