Shop All Folding Chairs
American Trail
American Trails 206-02-032-15 18 in. Extra-Wide Premium Directors Chair; Black Frame with Black Color Cover
Mfr # 206-02/032-15
Zoro # G503976274
original price:
$124.99
41% off
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Directors Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Trail
- MFR # 206-02/032-15
- Zoro # G503976274
- UPC # 30159262158
- Country of Origin China
- Category Folding Chairs
Details
Style | Directors Chair |
Description
Superior materials meet sophisticated engineering with the American Trails American Hardwood grade Extra-Wide Director's Chairs. Made with Solid American Hardwood for lasting strength, beauty, and peace of mind. Foldable design makes transportation and storage a breeze. A perfect match of versatility and luxury for quality that you can see and feel. Wider seat provides extra comfort.
Features- American Hardwood
- Light Assembly
- Foldable design for effortless transport and storage
- Built-in armrests provide comfort and support
- Classic style fits permanent or temporary seating for any occasion
- Color: Black Frame with Black Color Cover
- Seat Height: 18"
- Back Dimension: 6" H x 22.5" L
- Extra Wide Seat: 20" W
- Seat Cover Size: 16" W x 20.5" L
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 36 x 15 x 31.6, White (UN56978)
- BIGGIES SCENES Window Well Scenes-Stream, 100 in wide x 60 in high (BG-WW-STM-100)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14418)
- DREAMSEAT Xpression Pro Gaming Chair with Buffalo Bills Secondary Logo (XZXPPRO032-PSNFL20016A)
- FLASH FURNITURE Fabric Folding Chr, Navy, 2.5" Padded Seat (HA-MC320AF-NVY-GG)
- NATIONAL PUBLIC SEATING Stacking Chair, Vinyl, 30-3/4in H, Chrome (8710-11-10)
- ATLAS COMMERCIAL PRODUCTS Kid's Plastic Folding Chair, Red (KPFC7RD)
- FLASH FURNITURE Yellow Plastic Stack Chair (5-RUT-2-YL-GG)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Blk, PK4 (950)
- REGENCY Regency M Lightweight Stackable Sturdy Breakroom Chair (8 pack)- Black (4700BK8PK)
- ISL FURNISHINGS Ibiza Rattan Modern Folding Chair 2, Black (CH52DC-2PK-BLACK)
- American Trail Seating