Shop All Arc Welder Accessories
American Torch Tip
Water Tube, 220571
Mfr # 220571ATTC
Zoro # G1870465
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm HPR
- Application Plasma Cutting
- Features 130/260A
- For Material Type Mild Steel Stainless
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 220571ATTC
- Zoro # G1870465
- Country of Origin United States
- Category Arc Welder Accessories
Details
Item | Water Tube |
For Use With | Hypertherm HPR |
Application | Plasma Cutting |
Features | 130/260A |
For Material Type | Mild Steel Stainless |
Welding Processes | Plasma Cutting |
Cutting Configuration | Beveling |
Maximum Current | 260 A |
Compatible with Brand | Hypertherm |
Compatible with Series | HD4070 |
Description
Water Tube, Compatible with Series HD4070, Compatible with Brand Hypertherm, Maximum Current 260 A, Cutting Configuration Beveling, For Material Type Mild Steel Stainless, Welding Processes Plasma Cutting, Features 130/260A, For Use With Hypertherm HPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Welding Ground, 3 1/2 In D, 800 A (WG800)
- MASTER APPLIANCE SOLDER TIP CHISEL 33MM UT100SI (MAS70-01-02)
- POWERWELD TIG Rod, Mild Steel, ER70S-6, 1/8" x 36" (S618)
- VICTOR Victor 341-0330-0528 Professional Heating Tip; Type Mfta; Size- 8 (341-0330-0528)
- AMERICAN TORCH TIP Shield Cap (120600)
- AMERICAN TORCH TIP Shield Hand (120828ATT)
- AMERICAN TORCH TIP Gas Diffuser, 52FN, PK5 (52FN)
- AMERICAN TORCH TIP Nozzle, 23-37, PK2 (23-37)
- AMERICAN TORCH TIP Electrode, PK5 (120926ATTC)
- AMERICAN TORCH TIP Shield Cap (120929ATT)
- ANGLO AMERICAN TOOLS Grip-On 7 Axial Grip Ll Plier (Epoxy) (GR91507)
- American Torch Tip Arc Welder Accessories