Shop All TIG Welding Accessories
American Torch Tip
Water Hose, 40V74
Mfr # 40V74
Zoro # G1870815
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torch# 18,20,24w,25
- Hose Tube Material Vinyl
- Welding Processes TIG Welding (GTAW)
- Hose Fitting A Type F Crimp
- Compatible with Brand Linde
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 40V74
- Zoro # G1870815
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Hose Length | 12 1/2 ft |
Details
Item | Water Hose |
For Use With | Torch# 18,20,24w,25 |
Hose Tube Material | Vinyl |
Welding Processes | TIG Welding (GTAW) |
Hose Fitting A Type | F Crimp |
Compatible with Brand | Linde |
Hose Fitting A Material | Brass |
Compatible with Series | 18, PTW-18, W-350, W-400 |
Hose Configuration | Coupled Assembly |
For TIG Torch Style | 18 |
Compatible Chemicals | Fresh Water |
Reference Number | 40V74 |
Hose Color | Black |
Compatible with Model | 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V |
Compatible Grainger Part Number | 48A958 |
Description
Water Hose, Compatible with Series 18, PTW-18, W-350, W-400, Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V, Hose Color Black, Hose Length 12 1/2 ft, Hose Tube Material Vinyl, Welding Processes TIG Welding (GTAW), Reference Number 40V74, Compatible Chemicals Fresh Water, Compatible with Brand Linde, Compatible with Grainger Part Number 48A958, Hose Configuration Coupled Assembly, Hose Fitting A Material Brass, Hose Fitting A Type F Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Rewind Welding Cable Reel, 35ft. (P-WC13-3504)
- MILLER ELECTRIC Protective Welder Cover, Waterproof (300379)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK10 (135430)
- TWECO Contact Tip, 16 Series, Copper, PK25 (11601104)
- AMERICAN TORCH TIP Medium Back Cap, 41V35, PK2 (41V35)
- AMERICAN TORCH TIP Collet Body, 5/32 In, PK5 (406488)
- AMERICAN TORCH TIP Power Cable Adapter, 5/32 In (45V62)
- AMERICAN TORCH TIP Tig Torch, 125 Amp (9FV)
- AMERICAN TORCH TIP Cup Gasket, 598882, PK2 (598882)
- AMERICAN TORCH TIP Nozzle, 53N88, PK10 (53N88)
- MILLER ELECTRIC Nozzle, Alumina, #4 (1/4 In), PK10 (10N50)
- American Torch Tip TIG Welding Accessories