Shop All TIG Welding Accessories
American Torch Tip
Water Hose, 2310-1870
Mfr # 2310-1870
Zoro # G8363135
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torch# a35hp
- Application 25 Ft Long
- Compatible with Model A35HP
- Compatible Chemicals Fresh Water
- Compatible with Series A35HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 2310-1870
- Zoro # G8363135
- UPC # 769255655082
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Hose Length | 25 ft |
Details
Item | Water Hose |
For Use With | Torch# a35hp |
Application | 25 Ft Long |
Compatible with Model | A35HP |
Compatible Chemicals | Fresh Water |
Compatible with Series | A35HP |
Welding Processes | TIG Welding (GTAW) |
Hose Tube Material | Rubber |
Compatible with Brand | Airco |
Compatible Grainger Part Number | 48C154 |
Description
Water Hose, Compatible with Series A35HP, Compatible with Model A35HP, Hose Length 25 ft, Hose Tube Material Rubber, Welding Processes TIG Welding (GTAW), Compatible Chemicals Fresh Water, Compatible with Brand Airco, Compatible with Grainger Part Number 48C154
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS NASCO Quick Connector Sets - Regulator-to-Hose Connector Set - 145 PSI - Fuel/Oxygen (331-QC-RHPRSP)
- JACKSON SAFETY Fixed Shade Welding Helmet, Series HSL 100, Viewing Area 4.5 in x 5.25 in, Black (14975)
- LINCOLN ELECTRIC Tungsten - 2 percent Lanthanated, 1/16 (KP4721-116)
- AMERICAN TORCH TIP Nozzle, 54N16, PK10 (54N16)
- AMERICAN TORCH TIP Cable Cover, CC-3-22 (CC-3-22)
- AMERICAN TORCH TIP Nozzle, 13N10, PK10 (13N10)
- AMERICAN TORCH TIP Medium Back Cap, 300M, PK2 (300M)
- AMERICAN TORCH TIP Power Cable, 45V04R (45V04R)
- AMERICAN TORCH TIP Gas Lens Collet, 24GLC332, PK2 (24GLC332)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK2 (45V26)
- AMERICAN TORCH TIP Nozzle, 13N09, PK10 (13N09)
- American Torch Tip TIG Welding Accessories