Shop All Plasma Cutting Accessories
American Torch Tip
Valve
Mfr # 21619
Zoro # G0690131
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB 27
- Application Kaliburnn (Old Style PT 27)
- Welding Processes Plasma Cutting
- Compatible with Brand ESAB
- Compatible with Series PT-23, PT-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 21619
- Zoro # G0690131
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Valve |
For Use With | ESAB 27 |
Application | Kaliburnn (Old Style PT 27) |
Welding Processes | Plasma Cutting |
Compatible with Brand | ESAB |
Compatible with Series | PT-23, PT-27 |
Description
Valve, Compatible with Series PT-23, PT-27, Compatible with Brand ESAB, Welding Processes Plasma Cutting, For Use With ESAB 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG Welder, XR-Aluma-Pro, 100 % (301568)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534HD-6X10)
- XTRWELD Victor Style Cutt Tip 3GPN SRS 2 PC for Propane Size 00 (CTIP3-GPN-00)
- 3M Welding Helmet, 8 to 13 Lens Shade, Black (46-1101-30i)
- AMERICAN TORCH TIP Nozzle Unshielded 80A, PK5 (120980)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85 (220990ATTC)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220818ATTC)
- AMERICAN TORCH TIP Electrode, 770015, PK5 (770015)
- AMERICAN TORCH TIP Nozzle Shielded 55A, PK5 (120577)
- AMERICAN TORCH TIP Nozzle, 770104, PK5 (770104)
- AMERICAN TORCH TIP Tip, 1-118-4 (1-118-4)
- American Torch Tip Plasma Cutting Accessories