Shop All Plasma Cutting Accessories
American Torch Tip
Valve, 0558001959
Mfr # 0558001959
Zoro # G2524308
original price:
$10.27
24% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB PT-32
- Application PT32
- Compatible with Series PT-32EH
- Compatible with Brand ESAB
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 0558001959
- Zoro # G2524308
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Valve Pin |
For Use With | ESAB PT-32 |
Application | PT32 |
Compatible with Series | PT-32EH |
Compatible with Brand | ESAB |
Welding Processes | Plasma Cutting |
Description
Valve Pin, Compatible with Series PT-32EH, Compatible with Brand ESAB, Welding Processes Plasma Cutting, For Use With ESAB PT-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Cutting Tip, 1-108-1, Acetylene (CS11081)
- BLUE DEMON SS Arc, Welding Electrode, 1/8"x14", 1lb. (E308L-125-01)
- BLUE DEMON ARGON GAS WELDING HOSE, 1/4 IN X 25 FT, W/INERT GAS FITTING (BDGH-ARG14-25)
- BLUE DEMON Gas Shield Flux Core Weld Wire, .045x11lb (E71T1-ULTRA-045-33)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85, PK5 (220819ATTC)
- AMERICAN TORCH TIP Valve (21619)
- AMERICAN TORCH TIP Swirl Ring (220479)
- AMERICAN TORCH TIP Nozzle, 770104, PK5 (770104)
- AMERICAN TORCH TIP Electrode, PK5 (20862)
- AMERICAN TORCH TIP Nozzle Shielded 55A, PK5 (120577)
- MILLER ELECTRIC Swirl Ring, 25 AMP, For ICE 25C/CX, 27C/T (202809)
- American Torch Tip Plasma Cutting Accessories