Shop All Plasma Cutting Accessories
American Torch Tip
Tube Baffle
Mfr # 34585
Zoro # G7888133
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB(R) 19XLS
- Application PT 26
- For Plasma Cutter Series PT-26
- Welding Processes Plasma Cutting
- Compatible with Brand ESAB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 34585
- Zoro # G7888133
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Tube Baffle |
For Use With | ESAB(R) 19XLS |
Application | PT 26 |
For Plasma Cutter Series | PT-26 |
Welding Processes | Plasma Cutting |
Compatible with Brand | ESAB |
Compatible with Manufacturer Part Number | 34593 |
For Plasma Torch Series | PT-26 |
Process | Plasma Cutting |
Description
Tube Baffle, For Plasma Cutter Series PT-26, Compatible with Brand ESAB, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 41T183, Compatible with Manufacturer Part Number 34593
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Liner Assembly 15 ft. (42-3035-15)
- HARRIS Mach Cutt Tip Propane (6290-0 1/2-VVC)
- XTRWELD E7018-A1 3/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE7018A1093-10)
- MILLER ELECTRIC Tip, Slip, Contact, .047, PK5 (094260)
- AMERICAN TORCH TIP Washer, Shock, Miller Style, PK5 (169-730)
- AMERICAN TORCH TIP Swirl Ring, 020361 (020361)
- AMERICAN TORCH TIP Nozzle, 50/70A, PK5 (33369)
- AMERICAN TORCH TIP Deflector, Shield Cap (120979)
- AMERICAN TORCH TIP Nozzle Gouging, PK5 (220672)
- AMERICAN TORCH TIP Tip, 1-118-0 (1-118-0)
- THERMAL DYNAMICS Electrode, Plasma Cutting Application, PK5 (9-8402)
- American Torch Tip Plasma Cutting Accessories