Shop All MIG Accessories
American Torch Tip
Trigger Switch Assembly, For Use With Tweco
Mfr # 94R
Zoro # G9497476
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R)
- For MIG Guns Tweco(R)
- Compatible with Brand Tweco
- Welding Processes MIG Welding (GMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 94R
- Zoro # G9497476
- Country of Origin United States
- Category MIG Accessories
Details
Item | Trigger Switch Assembly |
For Use With | Tweco(R) |
For MIG Guns | Tweco(R) |
Compatible with Brand | Tweco |
Welding Processes | MIG Welding (GMAW) |
Description
Trigger Switch Assembly, Compatible with Brand Tweco, Welding Processes MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Temperature Indicator Stick, 400F (86733)
- BERNARD Insulator, Centerfire (10012)
- SMITH EQUIPMENT Specialty Gas Regulator, Two Stage, CGA-346, 0 to 50 psi, Use With: Air (121-2005)
- TECHFLEX Hot Knife Cutting Tool, Bench Mount (HKB0.00WH)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (42-3035-15)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (42-4045-25)
- AMERICAN TORCH TIP Contact Tip, Wire Size Tapered .035", Pk10 (11T-35)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-3545-25)
- AMERICAN TORCH TIP Nozzle Tapered Fixed 3/8", Pk2 (23T-37)
- AMERICAN TORCH TIP Nozzle Insulator (750-01-738)
- STAR TECH WELD Mig Shock Washer Insulators 169730 for Miller Welding Gun M25, M40, 5PK (169-730)
- American Torch Tip MIG Accessories