Shop All MIG Accessories
American Torch Tip
Trigger Housing, For Use With Lightning
Mfr # 64-6602
Zoro # G8430755
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R) Lightning(R)
- For MIG Guns Tweco(R) Lightning(R)
- Compatible with Brand Lightning
- Compatible with Series Semi-Automatic
- Welding Processes MIG Welding (GMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 64-6602
- Zoro # G8430755
- Country of Origin United States
- Category MIG Accessories
Details
Item | Switch Housing & Screws |
For Use With | Tweco(R) Lightning(R) |
For MIG Guns | Tweco(R) Lightning(R) |
Compatible with Brand | Lightning |
Compatible with Series | Semi-Automatic |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | Semi-Automatic 250, Semi-Automatic 350, Semi-Automatic 450, Semi-Automatic 550 AMP |
Description
Switch Housing & Screws, Compatible with Brand Lightning, Compatible with Model Semi-Automatic 250, Semi-Automatic 350, Semi-Automatic 450, Semi-Automatic 550 AMP, Compatible with Series Semi-Automatic, Welding Processes MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Straight Cutting Torch, 48 L, 90deg. Head (0381-1629)
- POWERWELD Butane Micro Torch (PW2020)
- BLUEFIRE Brass Pencil Flame Torch with MAPP Gas Cylinder (BTM-7010-K)
- WALTER SURFACE TECHNOLOGIES Acidic Cleaning Solution, 16.9 oz. (54A083)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (S19391-1)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (64-4515)
- AMERICAN TORCH TIP Jacketed Gooseneck 60 Degree (63J-60)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (199613)
- AMERICAN TORCH TIP Nozzle Adjustable 1/2" Short Stop, Pk2 (22-50-SS)
- AMERICAN TORCH TIP Gas Diffuser, For Use With Lincoln Style, Pk5 (S19418-1)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Knurl Drive Roll Kit (KP3285-1)
- American Torch Tip MIG Accessories