Shop All MIG Gun Consumables
American Torch Tip
Trigger, 185-0031
Mfr # 185-0031
Zoro # G1893529
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type MB36
- For MIG Guns Binzel(R)
- For Use With Binzel(R)
- Compatible with Series 15 AK, 24 KD
- Compatible with Model 15 AK 180, 24 KD 250, 25, 26, 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 185-0031
- Zoro # G1893529
- Country of Origin United States
- Category MIG Gun Consumables
Details
Item | Trigger |
Type | MB36 |
For MIG Guns | Binzel(R) |
For Use With | Binzel(R) |
Compatible with Series | 15 AK, 24 KD |
Compatible with Model | 15 AK 180, 24 KD 250, 25, 26, 36 |
Compatible with Brand | Binzel |
Welding Processes | MIG Welding (GMAW) |
Description
Trigger, Compatible with Brand Binzel, Compatible with Model 15 AK 180, 24 KD 250, 25, 26, 36, Compatible with Series 15 AK, 24 KD, Welding Processes MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS MIG Welder, Handler, 1, 240V AC, 25 to 190A DC, 30 % (500554)
- BURRELL SCIENTIFIC Thermocouple Welder, 115V, 28A (073-077-00-00)
- KING TOOL Flat Metal Soapstone Holder w/ 4 Stones (KFH04C-00)
- POWERWELD Gouging Torch, 1000 Amp with 7' Swivel Cable (RK4000)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045, PK10 (S19726-4)
- BERNARD BERNARD Copper Conical MIG Weld Nozzle (N-A5818C)
- BERNARD Diffuser, Quik Tip (D118Q)
- BERNARD Nozzle, Centerfire, 1/2 in (NS-5818C)
- RADNOR Nozzle, Copper, Tweco, Adjustable (RAD64002687)
- BERNARD BERNARD D-A1 Brass MIG Gas Diffuser (D-A1)
- MILLER ELECTRIC Gas Diffuser, Brass, PK2 (D-M250)
- American Torch Tip MIG Gun Consumables