Shop All Plasma Cutting Accessories
American Torch Tip
Tip, 6290G-2
Mfr # 6290G-2
Zoro # G7826874
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Harris(R) Products
- Application Cutting, Gouging
- Gas Service Acetylene
- Tip Type GTB
- Tip Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 6290G-2
- Zoro # G7826874
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Tip Size | 2 |
Details
Item | Tip |
For Use With | Harris(R) Products |
Application | Cutting, Gouging |
Gas Service | Acetylene |
Tip Type | GTB |
Series | 6290G-2 |
Flame Type | Medium Preheat |
Tip Design | One Piece |
Fuel Type (per Tip Series) | Acetylene |
Tip Series | 6290-G |
Material | Tellurium Copper |
Compatible Manufacturer | Harris |
Compatible Fuel Type | Acetylene |
Description
Tip, Compatible Fuel Type Acetylene, Tip Series 6290-G, Tip Size 2, Tip Design One Piece, Compatible Manufacturer Harris, Application Cutting, Gouging, Flame Type Medium Preheat, Material Tellurium Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Tip Polisher, Blue/Yellow (FT700-05)
- WALTER SURFACE TECHNOLOGIES 1000F 90x110mm ADF welding lens (1000F)
- XTRWELD ER70S-6 1/16 x 10Lb. Box priced per pound TIG (CL70S6062-10)
- WALTER SURFACE TECHNOLOGIES AIRSHIELD WITH 4500V RESPIRATOR KIT (AP1K-A-4500V)
- AMERICAN TORCH TIP Electrode, PK5 (220669ATTC)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85, PK5 (220816ATTC)
- AMERICAN TORCH TIP Electrode, 770017, PK5 (770017)
- AMERICAN TORCH TIP Shield (120930ATT)
- AMERICAN TORCH TIP Retaining Cap (220713)
- AMERICAN TORCH TIP Swirl Ring, 020361 (020361)
- MILLER ELECTRIC Gas Hose, Braided Rubber (45V09R)
- American Torch Tip Plasma Cutting Accessories