Shop All Plasma Cutting Accessories
American Torch Tip
Tip, 30A, PK5
Mfr # 20860A
Zoro # G7848102
product price: $36.75
/pk 5, $7.35/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB 31XL
- Maximum Current 30 A
- Compatible with Brand ESAB
- Welding Processes Plasma Cutting
- Compatible with Series PT-31, PT-31XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 20860A
- Zoro # G7848102
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Extended Tip |
For Use With | ESAB 31XL |
Maximum Current | 30 A |
Compatible with Brand | ESAB |
Welding Processes | Plasma Cutting |
Compatible with Series | PT-31, PT-31XL |
Cutting Configuration | Drag Shield Cutting, Standoff Cutting |
For Plasma Torch Series | PT-31XL |
Compatible with Manufacturer Part Number | 18204, 18844, 20282 |
Process | Plasma Cutting |
Compatible Grainger Part Number | 41R839, 41R849, 41R892 |
Description
Extended Tip, Compatible with Series PT-31, PT-31XL, Compatible with Brand ESAB, Maximum Current 30 A, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 41R839, 41R849, 41R892, Compatible with Manufacturer Part Number 18204, 18844, 20282, Cutting Configuration Drag Shield Cutting, Standoff Cutting, For Use With ESAB 31XL, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Helmet Bag (770250)
- POWERWELD MIG Wire, Stainless Steel, ER316L, .030" x 2 lb (316L03002)
- SIEVERT Burner, Very Large Soft Flame (3348-91)
- POWERWELD Nozzle Dip, 16oz Jar (108-16)
- AMERICAN TORCH TIP Electrode, PK5 (33366ATTC)
- AMERICAN TORCH TIP Electrode, PK5 (220037ATTC)
- AMERICAN TORCH TIP Swirl Ring, For Hypertherm(R) PMAX65/85 (220857ATTC)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220818ATTC)
- AMERICAN TORCH TIP Electrode Extended, PK5 (020382)
- AMERICAN TORCH TIP Tip, 1-118-4 (1-118-4)
- MILLER ELECTRIC Extended Tip, 50 AMP, For ICE 50C/CM, PK5 (177876)
- American Torch Tip Plasma Cutting Accessories