Shop All Plasma Cutting Accessories
American Torch Tip
Tip, 1-118-10
Mfr # 1-118-10
Zoro # G8252763
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Victor(R) Products
- Application Gouging
- Series 1-118-10
- Gas Service Acetylene
- Flame Type Medium Preheat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 1-118-10
- Zoro # G8252763
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Tip Size | 10 |
Details
Item | Tip |
For Use With | Victor(R) Products |
Application | Gouging |
Series | 1-118-10 |
Gas Service | Acetylene |
Flame Type | Medium Preheat |
Tip Type | GPP |
Compatible Cutting Torch Series | HC 1200C, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC |
Compatible Cutting Attachment | CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1 |
Tip Series | 1-118 |
Tip Design | One Piece |
Compatible Torch Manufacturer Part Number | HC 1200C, HC 1201C, HC 1202C, HC 1230C, HC 1231C, HC 1232C, HC 1250C, HC 1250LC, HC 1251C, HC 1252C, HC 1262C, HC 1270C, HC 1271C, HC 1272C, HC 1280C, HC 1290C, SST 1000FC, SST 1001FC, SST 2600FC, SST 2601FC, SST 900FC, SST 901FC, ST 1001FC, ST 100FC, ST 1030FC, ST 1031FC, ST 1032FC, ST 1050FC, ST 1051FC, ST 1052FC, ST 2600FC, ST 2601FC, ST 2601FCL, ST 2602FC, ST 2610FC, ST 2611FC, ST 2612FC, ST 2630FC, ST 2631FC, ST 2632FC, ST 2650FC, ST 2651FC, ST 2651FCL, ST 2652FC, ST 2652FCL, ST 2670FC, ST 2671FC, ST 2672FC, ST 300FC, ST 400C, ST 900FC, ST 901FC, ST 912FC, ST 930FC, ST 931FC, ST 932FC, ST 950FC, ST 951FC, ST 952FC, ST 972FC, ST 991FC |
For Torch Type | Handheld |
Compatible Fuel Type | Acetylene |
Compatible Manufacturer | Victor |
Material | Tellurium Copper |
Fuel Type (per Tip Series) | Acetylene |
Description
Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 1-118, Tip Size 10, Tip Design One Piece, Compatible Cutting Torch Series HC 1200C, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Gouging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC ArcArmor (R) Filter Lens 4-1/2"" x 5-1/4", Shade 9 (235628)
- INSIZE Fillet Weld Gage, (7) Blades (4836-2)
- MILLER ELECTRIC Welding Helmet, Liberty Graphics (287820)
- HAKKO Soldering Tip, Conical, 0.1mm x 12.7mm (T15-IL)
- AMERICAN TORCH TIP Electrode, PK5 (220842)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85 (220990ATTC)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85, PK5 (220819ATTC)
- AMERICAN TORCH TIP Swirl/Baffle (33367)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85 (220941ATTC)
- AMERICAN TORCH TIP Nozzle 80A, PK5 (120927)
- MILLER ELECTRIC Power Cable, Red Braided Rubber, 25 Ft (57Y03RC)
- American Torch Tip Plasma Cutting Accessories