Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 500 Amp
Mfr # 27A-12
Zoro # G7960005
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 27A-12
- Output Range (Amps) 500
- Includes Torch & 12.5 ft Leads Rubber
- Application Water-Cooled
- For TIG Torch Series 27A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 27A-12
- Zoro # G7960005
- Country of Origin China
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 1/4 in |
Torch Body Length | 9 in |
For Minimum Electrode Diameter | 0.04 in |
Power Cord Length | 12 1/2 ft |
For Maximum Electrode Diameter | 1/4 in |
Description
TIG Torch Package, Compatible with Series 27A, Maximum Current 500 A, Neck Type Rigid, TIG Torch Series 27A, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Compatible with Brand Linde, Cooling Method Water-Cooled, For Maximum Electrode Diameter 1/4 in, For Minimum Electrode Diameter 0.04 in, Gas Valve Included No, Head Angle 180 Degrees , Includes Torch & 12.5 ft Leads Rubber, Model 27A, Number of Pieces 1, Power Cord Length 12 1/2 ft, Power Cord Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Automatic Welding Gage (MG-6)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (4531)
- THERMAL DYNAMICS Electrode, Plasma Cutting, 40A, PK5 (9-6542)
- HIGHSIDE CHEMICALS Solderlene Paste Flx 4Oz (30004)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17FV-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12)
- AMERICAN TORCH TIP Tig Torch Kit, 350 Amp (18-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- ARCAIR Elec, Jointed Gouging, Carb, 1/2"x17", PK100 (24084003C)
- American Torch Tip TIG Torches