Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 350 Amp
Mfr # 18-12-R
Zoro # G7903646
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 18-12-R
- Output Range (Amps) 350
- Application Water-Cooled
- Includes Long Back Cap
- For Max. Electrode Diameter 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 18-12-R
- Zoro # G7903646
- Country of Origin China
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 5/32 in |
Water Hose Length | 12 1/2 ft |
For Minimum Electrode Diameter | 0.02 in |
Torch Body Length | 8 5/8 in |
Back Cap Size Designation | Long |
Gas Hose Length | 12 1/2 ft |
Power Cord Length | 12 1/2 ft |
For Maximum Electrode Diameter | 5/32 in |
Description
TIG Torch Package, Compatible with Series 18, Maximum Current 350 A, Neck Type Rigid, TIG Torch Series 18, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Back Cap Included Yes, Back Cap Size Designation Long, Compatible with Brand Linde, Cooling Method Water-Cooled, For Maximum Electrode Diameter 5/32 in, For Minimum Electrode Diameter 0.02 in, Gas Hose Included Yes, Gas Hose Length 12 1/2 ft, Gas Hose Material Rubber, Gas Valve Included No, Head Angle 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle, 10N47, PK10 (10N47)
- XTRWELD 2.0% Lanthanated Tungsten Electrode, 3/32, Blue, 10PK (WTLAN20093)
- MILLER ELECTRIC MILLER Plastic MIG Weld Nozzle (NS-MFLX)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Ylw Org (22RN58)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17V-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12-R)
- PARKER TORCHOLOGY Replacement Torch Body, 200A, Air Cooled (WP26) (PWP26)
- American Torch Tip TIG Torches