Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 250 Amp
Mfr # 22A-12
Zoro # G7928496
Free Shipping & Returns
Not eligible for select promotions
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 22A-12
- Output Range (Amps) 250
- Application Water-Cooled
- Includes Torch & 12.5 ft Leads Vinyl
- TIG Torch Head Type Rigid Neck without Gas Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 22A-12
- Zoro # G7928496
- Country of Origin United States
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 1/8 in |
For Minimum Electrode Diameter | 0.02 in |
Power Cord Length | 12 1/2 ft |
For Maximum Electrode Diameter | 1/8 in |
Torch Body Length | 7 in |
Description
TIG Torch Package, Compatible with Series 22A, Maximum Current 250 A, Neck Type Rigid, TIG Torch Series 22, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Compatible with Brand Linde, Cooling Method Water-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 180 Degrees , Includes Torch & 12.5 ft Leads Vinyl, Model 22A, Number of Pieces 1, Power Cord Length 12 1/2 ft, Power Cord Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL LENK 1.5 Oz. Professional Grade Butane Fuel Cylinder (LBF-15)
- STAR TECH WELD Nickel 55 Cast Iron Repair 1/8IN Stick Welding Electrode ENiFe-CI, 1/8INX14IN 1/8IN 2 Pounds (NI55-125-2)
- STEINER Welding Curtain Partition Kit, 8ft x 10ft (AWY08)
- ESAB Welding Helmet, Black, Auto-Darkening (0700600860)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17-12-2)
- AMERICAN TORCH TIP Tig Torch Kit, 350 Amp (18-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17V-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12)
- LINCOLN ELECTRIC Tig Torch, 150A, Air-Cooled (K1782-13)
- American Torch Tip TIG Torches