Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 250 Amp
Mfr # 20P-25-R
Zoro # G8146713
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 20P-25-R
- Output Range (Amps) 250
- Application Water-Cooled
- Includes Torch & 25 ft Leads Rubber
- TIG Torch Series 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 20P-25-R
- Zoro # G8146713
- Country of Origin China
- Category TIG Torches
Dimensions
For Minimum Electrode Diameter | 0.02 in |
For Maximum Electrode Diameter | 1/8 in |
Power Cord Length | 25 ft |
Torch Body Length | 7 5/8 in |
Details
Item | TIG Torch Package |
Series | 20P-25-R |
Output Range (Amps) | 250 |
Application | Water-Cooled |
Includes | Torch & 25 ft Leads Rubber |
TIG Torch Series | 20 |
Gas Valve Included | No |
Weight | 6.3 oz |
Compatible with Brand | Linde |
Head Angle | 60 Degrees to 180 Degrees |
Neck Type | Rigid |
Number of Pieces | 1 |
Model | 20 |
Cooling Method | Water-Cooled |
Welding Processes | TIG Welding (GTAW) |
Power Cord Material | Braided Rubber |
Maximum Current | 250 A |
Description
TIG Torch Package, Maximum Current 250 A, Neck Type Rigid, TIG Torch Series 20, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Compatible with Brand Linde, Cooling Method Water-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 60 Degrees to 180 Degrees , Includes Torch & 25 ft Leads Rubber, Model 20, Number of Pieces 1, Power Cord Length 25 ft, Power Cord Material Braided Rubber, Torch Body Length 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Welding Wire (7008094600)
- 3M SPEEDGLAS Speedglas Weld Helmt Outsd Prtctn Plat 9 (04-0270-04)
- XTRWELD Twin Hose Grade T, BB Fittings, VD, 3/8, 50' (HTWT38BB-50)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS BD-4000, 1 lb. (31GG59)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17-12-2)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17V-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17FV-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 350 Amp (18-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- PARKER TORCHOLOGY TIG Torch, 150A, Air Cooled (RPWP17VRB12)
- American Torch Tip TIG Torches