Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 250 Amp
Mfr # 20HP-25
Zoro # G8241913
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 20HP-25
- Output Range (Amps) 250
- Includes Medium Back Cap
- Application Water-Cooled
- Gas Valve + Neck Type Valve: No - Neck: Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 20HP-25
- Zoro # G8241913
- Country of Origin China
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 1/8 in |
For Maximum Electrode Diameter | 1/8 in |
Gas Hose Length | 25 ft |
Power Cord Length | 25 ft |
Water Hose Length | 25 ft |
Torch Body Length | 7 5/8 in |
For Minimum Electrode Diameter | 0.02 in |
Description
TIG Torch Package, Compatible with Series 20HP, Maximum Current 250 A, Neck Type Rigid, TIG Torch Series 20, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Compatible with Brand Linde, Cooling Method Water-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Hose Included Yes, Gas Hose Length 25 ft, Gas Hose Material Vinyl, Gas Valve Included No, Head Angle 60 Degrees to 180 Degrees , Includes Medium Back Cap, Model 20, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Plug Adapter, Rubber, 3/4" x 1 Cone (40022)
- SIEVERT Propane Hose Assembly, 8 ft. (1508WS)
- 3M Magnification Plate (08-0500-58)
- VICTOR Regulator (0781-9433)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17V-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17FV-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 350 Amp (18-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12-R)
- ARCAIR Elec, Hollow PT Gouging, Carbon, 3/8", PK50 (22063003HC)
- American Torch Tip TIG Torches