Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 250 Amp
Mfr # 20F-25
Zoro # G8177583
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 20F-25
- Output Range (Amps) 250
- Includes Medium Back Cap
- Application Water-Cooled
- For TIG Torch Model 20F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 20F-25
- Zoro # G8177583
- Country of Origin China
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 1/8 in |
Torch Body Length | 10 in |
Power Cord Length | 25 ft |
For Minimum Electrode Diameter | 0.02 in |
Water Hose Length | 25 ft |
Gas Hose Length | 25 ft |
Back Cap Size Designation | Medium |
For Maximum Electrode Diameter | 0.125 in |
Description
TIG Torch Package, Compatible with Series 20F, Maximum Current 250 A, Neck Type Flexible, TIG Torch Series 20, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Back Cap Included Yes, Back Cap Size Designation Medium, Compatible with Brand Linde, Cooling Method Water-Cooled, For Maximum Electrode Diameter 0.125 in, For Minimum Electrode Diameter 0.02 in, Gas Hose Included Yes, Gas Hose Length 25 ft, Gas Hose Material Vinyl, Gas Valve Included No, Head Angle 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E8018-B2 H4R, 3/32", 25 lb (ED032881)
- AMERICAN TORCH TIP 1/2" Diffuser for use with Lightning, Pk5 (63-3103-2)
- AMERICAN TORCH TIP Nozzle, 13N11, PK10 (13N11)
- TURBOTORCH Tip, Air/Acetylene (0386-0102)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17FV-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17-12-2)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17V-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 350 Amp (18-25-R)
- MILLER ELECTRIC Tig Torch Package (301253012)
- American Torch Tip TIG Torches