Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 250 Amp
Mfr # 20F-25-R
Zoro # G7875567
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 20F-25-R
- Output Range (Amps) 250
- Application Water-Cooled
- Includes Medium Back Cap
- For TIG Torch Model 20F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 20F-25-R
- Zoro # G7875567
- Country of Origin China
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 1/8 in |
Power Cord Length | 25 ft |
Back Cap Size Designation | Medium |
For Minimum Electrode Diameter | 0.02 in |
Water Hose Length | 25 ft |
For Maximum Electrode Diameter | 0.125 in |
Gas Hose Length | 25 ft |
Torch Body Length | 10 in |
Description
TIG Torch Package, Compatible with Series 20F, Maximum Current 250 A, Neck Type Flexible, TIG Torch Series 20, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Back Cap Included Yes, Back Cap Size Designation Medium, Compatible with Brand Linde, Cooling Method Water-Cooled, For Maximum Electrode Diameter 0.125 in, For Minimum Electrode Diameter 0.02 in, Gas Hose Included Yes, Gas Hose Length 25 ft, Gas Hose Material Rubber, Gas Valve Included No, Head Angle 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC ArcArmor (R) 3 Volt Non-Rechargeable Lithium Battery (217043)
- BLUE DEMON Aluminum Tig Rod, 3/32"x36", 10lb, Box (ER5554-094-10T)
- HOBART WELDING PRODUCTS Protective Cover, Handler MIG Welders (195186)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0946)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17V-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17FV-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 350 Amp (18-25-R)
- MILLER ELECTRIC Contractor Kit, 150A (301311)
- American Torch Tip TIG Torches