Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 250 Amp
Mfr # 20F-12
Zoro # G8331391
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 20F-12
- Output Range (Amps) 250
- Includes Medium Back Cap
- Application Water-Cooled
- For Max. Electrode Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 20F-12
- Zoro # G8331391
- Country of Origin China
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 1/8 in |
Torch Body Length | 10 in |
Gas Hose Length | 12 1/2 ft |
For Minimum Electrode Diameter | 0.02 in |
Back Cap Size Designation | Medium |
For Maximum Electrode Diameter | 0.125 in |
Water Hose Length | 12 1/2 ft |
Power Cord Length | 12 1/2 ft |
Description
TIG Torch Package, Compatible with Series 20F, Maximum Current 250 A, Neck Type Flexible, TIG Torch Series 20, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Back Cap Included Yes, Back Cap Size Designation Medium, Compatible with Brand Airco, Cooling Method Water-Cooled, For Maximum Electrode Diameter 0.125 in, For Minimum Electrode Diameter 0.02 in, Gas Hose Included Yes, Gas Hose Length 12 1/2 ft, Gas Hose Material Vinyl, Gas Valve Included No, Head Angle 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Tweco Style MIG Gun Liner, 300A - 450A, .035" to .045", 25' (1440-1105) (PA44-3545-25)
- ARC-ZONE Double Rod Divider for 14" Rod Guard Stick Electrode Holders (A-RGD14-R2D2)
- SMITH EQUIPMENT Welding Tip, Size 9 In, Welds 3/16 (MW207)
- LINCOLN ELECTRIC AC/DC Stick Welder, AC/DC 225/125 Series, 240 (K1297)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 350 Amp (18-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12)
- ARC-ZONE Monster15 Pro Kit, 3-Series TIG Torches (A-MN15-3-PRO)
- American Torch Tip TIG Torches