Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 250 Amp
Mfr # 20-12-R
Zoro # G8109622
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 20-12-R
- Output Range (Amps) 250
- Includes Medium Back Cap
- Application Water-Cooled
- Kit Includes Medium Back Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 20-12-R
- Zoro # G8109622
- Country of Origin China
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 1/8 in |
Gas Hose Length | 12 1/2 ft |
Back Cap Size Designation | Medium |
Torch Body Length | 10 in |
For Minimum Electrode Diameter | 0.02 in |
Power Cord Length | 12 1/2 ft |
For Maximum Electrode Diameter | 1/8 in |
Water Hose Length | 12 1/2 ft |
Description
TIG Torch Package, Compatible with Series 20, Maximum Current 250 A, Neck Type Rigid, TIG Torch Series 20, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Back Cap Included Yes, Back Cap Size Designation Medium, Compatible with Brand Linde, Cooling Method Water-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Hose Included Yes, Gas Hose Length 12 1/2 ft, Gas Hose Material Rubber, Gas Valve Included No, Head Angle 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Weld Square, 8x8in, 325lb (WS820)
- AMERICAN TORCH TIP Nozzle, 54N16, PK10 (54N16)
- SHURLITE Universal Round Spark Lighter, 10 Universal Round File Lighters (3001)
- TWECO Contact Tip, Series 14, 0.030 In, PK25 (11401166)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17V-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17FV-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17-12-2)
- AMERICAN TORCH TIP Tig Torch Kit, 350 Amp (18-25-R)
- ESAB Air-Cooled TIG Torch Kit, 200A Output (0558102493)
- American Torch Tip TIG Torches