Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 200 Amp
Mfr # 26V-25-R
Zoro # G7972562
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 26V-25-R
- Output Range (Amps) 200
- Application Air-Cooled
- Includes Cebora(R) Style Torch & 25 ft Leads Rubber
- TIG Torch Head Type Rigid Neck with Gas Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 26V-25-R
- Zoro # G7972562
- Country of Origin China
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 5/32 in |
For Minimum Electrode Diameter | 0.02 in |
Torch Body Length | 9 in |
For Maximum Electrode Diameter | 0.15625 in |
Power Cord Length | 25 ft |
Description
TIG Torch Package, Compatible with Series 26V, Maximum Current 200 A, Neck Type Rigid, TIG Torch Series 26, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Compatible with Brand Linde, Cooling Method Air-Cooled, For Maximum Electrode Diameter 0.15625 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, Head Angle 60 Degrees , Includes Cebora(R) Style Torch & 25 ft Leads Rubber, Model 26V, Number of Pieces 1, Power Cord Construction 1-Piece, Power Cord Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Welding Electrode, 5/32" dia. (811004241)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.035", 44 lb (ED021268)
- WORTHINGTON 8 oz. 50/50 Leaded Solder (331886)
- MARKAL Temperature Indicator, 650 deg. F (86859)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17FV-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 350 Amp (18-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17-12-2)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25-R)
- ARC-ZONE Monster Pro Kit for 3/32" Electrodes, 2-Series TIG Torches (A-MNPRO-2-332)
- American Torch Tip TIG Torches