Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 200 Amp
Mfr # 26FV-12-R
Zoro # G7916246
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 26FV-12-R
- Output Range (Amps) 200
- Includes Long Back Cap
- Application Air-Cooled
- Gas Valve + Neck Type Valve: Yes - Neck: Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 26FV-12-R
- Zoro # G7916246
- Country of Origin China
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 5/32 in |
Torch Body Length | 9 in |
For Maximum Electrode Diameter | 0.15625 in |
Power Cord Length | 12 1/2 ft |
For Minimum Electrode Diameter | 0.02 in |
Back Cap Size Designation | Long |
Description
TIG Torch Package, Compatible with Series 26FV, Maximum Current 200 A, Neck Type Flexible, TIG Torch Series 26, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Back Cap Included Yes, Back Cap Size Designation Long, Compatible with Brand Linde, Cooling Method Air-Cooled, For Maximum Electrode Diameter 0.15625 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, Head Angle 60 Degrees , Includes Long Back Cap, Model 26FV, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Headgear (260486)
- AMERIFLAME Hand Cutting Torch, Oxy/Propane, 21" (AF62F-3ELC)
- CHEMTRONICS Desoldering Wick, 25 ft., 4, Copper, Rosin (50-4-25)
- XTRWELD ENiFe-CI 5/32 x 10Lb. Box priced per pound A5.15, Coated Electrode NI 55 (SENI55156-10)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17-12-2)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12)
- AMERICAN TORCH TIP Tig Torch Kit, 350 Amp (18-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17FV-25-R)
- ARCAIR Elec, Hollow PT Gouging, Carbon, 3/8", PK50 (22063003HC)
- American Torch Tip TIG Torches