Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 200 Amp
Mfr # 26F-25-R
Zoro # G7892236
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 26F-25-R
- Output Range (Amps) 200
- Application Air-Cooled
- Includes Long Back Cap
- Kit Includes Long Back Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 26F-25-R
- Zoro # G7892236
- Country of Origin China
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 5/32 in |
Torch Body Length | 9 in |
Back Cap Size Designation | Long |
Power Cord Length | 25 ft |
For Minimum Electrode Diameter | 0.02 in |
For Maximum Electrode Diameter | 5/32 in |
Description
TIG Torch Package, Compatible with Series 26F, Maximum Current 200 A, Neck Type Flexible, TIG Torch Series 26, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Back Cap Included Yes, Back Cap Size Designation Long, Compatible with Brand Linde, Cooling Method Air-Cooled, For Maximum Electrode Diameter 5/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 60 Degrees , Includes Long Back Cap, Model 26F, Number of Pieces 1, Power Cord Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Gun (D550)
- WELLER Electronic Solder Tip (PL100)
- TURBOTORCH Torch Kit, PL-8ADLX-MC Series, Acetylene (0386-0834)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 3/4", #12 (WP17/WP18/WP26) (10N44)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17FV-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17V-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17-12-2)
- LINCOLN ELECTRIC TIG Torch, Magnum (K1784-3)
- American Torch Tip TIG Torches