Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 150 Amp
Mfr # 17V-12-R
Zoro # G7835606
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 17V-12-R
- Output Range (Amps) 150
- Includes Cebora(R) Style Torch & 12.5 ft Leads Rubber
- Application Air-Cooled
- TIG Torch Head Type Rigid Neck with Gas Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 17V-12-R
- Zoro # G7835606
- Country of Origin China
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 1/8 in |
For Maximum Electrode Diameter | 1/8 in |
Torch Body Length | 7 3/4 in |
For Minimum Electrode Diameter | 0.02 in |
Power Cord Length | 12 1/2 ft |
Description
TIG Torch Package, Compatible with Series 17V, Maximum Current 150 A, Neck Type Rigid, TIG Torch Series 17, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Compatible with Brand Linde, Cooling Method Air-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, Head Angle 60 Degrees , Includes Cebora(R) Style Torch & 12.5 ft Leads Rubber, Model 17V, Number of Pieces 1, Power Cord Construction 1-Piece, Power Cord Length 12 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE Stem+Bonnet P-673C (P-673C)
- HAKKO Nozzle, Round, 1.0mm x 2.5mm Size (N61-08)
- POWERWELD TIG Rod, Mild Steel, ER70S-6, 1/16" x 36" (S6116)
- ARCAIR Elec, Jointed Gouging, Carb, 5/8"x17", PK100 (24104003C)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 350 Amp (18-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17FV-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17-12-2)
- ARCAIR BareExothermic, CuttingRods, 1/4"x44", PK25 (43049005)
- American Torch Tip TIG Torches