Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 150 Amp
Mfr # 17V-12-2
Zoro # G8195914
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 17V-12-2
- Output Range (Amps) 150
- Application Air-Cooled
- Includes Cebora(R) Style Torch & 12.5 ft Leads Vinyl
- For Max. Electrode Diameter 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 17V-12-2
- Zoro # G8195914
- Country of Origin China
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 3/32 in |
Power Cord Length | 12 1/2 ft |
Torch Body Length | 7 3/4 in |
For Maximum Electrode Diameter | 3/32 in |
For Minimum Electrode Diameter | 0.02 in |
Description
TIG Torch Package, Compatible with Series 17V, Maximum Current 150 A, Neck Type Rigid, TIG Torch Series 17, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Compatible with Brand Linde, Cooling Method Air-Cooled, For Maximum Electrode Diameter 3/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, Head Angle 60 Degrees , Includes Cebora(R) Style Torch & 12.5 ft Leads Vinyl, Model 17V, Number of Pieces 2, Power Cord Construction 2-Piece, Power Cord Length 12 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Auto Darkening Lens Assembly 3-13/16" x 2-3/8", Shade 5, 8-13 (256359)
- BERNARD Contact Tip, 0.030 in, Centerfire (T-030)
- INCREDIBLE SOLUTIONS Electric Replacement Flints, 3PK (210046)
- BLUE DEMON TRUE VIEW 3395, 2IN X 4-1/4IN DROP-IN SINGLE SHADE AUTODARKENING FILTER, SHADE 11 (BDWH-TRUEVIEW-3395-ADF-11)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17V-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17-12-2)
- AMERICAN TORCH TIP Tig Torch Kit, 350 Amp (18-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17FV-25-R)
- LINCOLN ELECTRIC Caliber 17 Torch - Rigid, 25 ft (K4841-17-2)
- American Torch Tip TIG Torches