Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 150 Amp
Mfr # 17FV-12-2
Zoro # G8180234
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 17FV-12-2
- Output Range (Amps) 150
- Application Air-Cooled
- Includes Cebora(R) Style Torch With Valve & 12.5 ft Leads Vinyl
- For TIG Torch Series 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 17FV-12-2
- Zoro # G8180234
- Country of Origin China
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 1/8 in |
Torch Body Length | 7 3/4 in |
For Maximum Electrode Diameter | 1/8 in |
For Minimum Electrode Diameter | 0.02 in |
Power Cord Length | 12 1/2 ft |
Description
TIG Torch Package, Compatible with Series 17FV, Maximum Current 150 A, Neck Type Flexible, TIG Torch Series 17, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Compatible with Brand Linde, Cooling Method Air-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, Head Angle 60 Degrees , Includes Cebora(R) Style Torch With Valve & 12.5 ft Leads Vinyl, Model 17FV, Number of Pieces 1, Power Cord Length 12 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Medium Grit Diamond Wheel For Sharpie Tungsten Grinder (A-PTG-002A)
- MILLER ELECTRIC Polycarbonate Plate with Cover Plate, Shade 11 (245818)
- HARRIS Handle, Torch, 8 1/2 In (85)
- MILLER ELECTRIC TIG Torch Kit, A-150V Series (WP-17V-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17V-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17-12-2)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25)
- ARCAIR Elec, Jointed Gouging, Carb, 1/2"x17", PK100 (24084003C)
- American Torch Tip TIG Torches