Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 150 Amp
Mfr # 17-25-2
Zoro # G8345635
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 17-25-2
- Output Range (Amps) 150
- Includes Cebora(R) Style Torch & 25 ft Leads Vinyl
- Application Air-Cooled
- For TIG Torch Model 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 17-25-2
- Zoro # G8345635
- Country of Origin China
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 3/32 in |
Torch Body Length | 7 3/4 in |
For Minimum Electrode Diameter | 0.02 in |
For Maximum Electrode Diameter | 3/32 in |
Power Cord Length | 25 ft |
Description
TIG Torch Package, Compatible with Series 17, Maximum Current 150 A, Neck Type Rigid, TIG Torch Series 17, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Compatible with Brand Linde, Cooling Method Air-Cooled, For Maximum Electrode Diameter 3/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 60 Degrees , Includes Cebora(R) Style Torch & 25 ft Leads Vinyl, Model 17, Number of Pieces 1, Power Cord Construction 2-Piece, Power Cord Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYROD Bench/Floor Electrode Oven, Type 300 (1200200)
- LINCOLN ELECTRIC LINCOLN Bottleneck MIG Weld Nozzle (KP3160-1-50R)
- TWECO HD Hammer On Lugs, 225A, PK5 (95201127)
- AMERICAN BEAUTY TOOLS Soldering Iron, 300w, 7/8 In, 1000 F (3178-300)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12)
- AMERICAN TORCH TIP Tig Torch Kit, 350 Amp (18-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17V-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17FV-25-R)
- ARCAIR Torch, Welding (61082009)
- American Torch Tip TIG Torches