Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 150 Amp
Mfr # 17-12-R
Zoro # G7857516
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 17-12-R
- Output Range (Amps) 150
- Includes Cebora(R) Style Torch & 12.5 ft Leads Rubber
- Application Air-Cooled
- For TIG Torch Series 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 17-12-R
- Zoro # G7857516
- Country of Origin China
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 3/32 in |
For Minimum Electrode Diameter | 0.02 in |
Power Cord Length | 12 1/2 ft |
For Maximum Electrode Diameter | 3/32 in |
Torch Body Length | 7 3/4 in |
Description
TIG Torch Package, Compatible with Series 17, Maximum Current 150 A, Neck Type Rigid, TIG Torch Series 17, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Compatible with Brand Linde, Cooling Method Air-Cooled, For Maximum Electrode Diameter 3/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 60 Degrees , Includes Cebora(R) Style Torch & 12.5 ft Leads Rubber, Model 17, Number of Pieces 1, Power Cord Construction 1-Piece, Power Cord Length 12 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-346, 0 to 125 psi, Use With: Medical Air (KH1069)
- JACKSON SAFETY HSL-100 Passive Welding Helmets (14973)
- MILLER ELECTRIC Nozzle Insulator, For Spoolgun (232284)
- STEINER Welding Strip Curtain, 6 x 8 ft., Blue, PVC (83412B)
- AMERICAN TORCH TIP Tig Torch Kit, 350 Amp (18-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17-12-2)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17FV-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17V-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- PARKER TORCHOLOGY TIG Torch, 150A, Air Cooled (RPWP17VRB12)
- American Torch Tip TIG Torches