Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 125 Amp
Mfr # 9FV-12-R
Zoro # G8062056
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 9FV-12-R
- Output Range (Amps) 125
- Application Air-Cooled
- Includes Cebora(R) Style Torch & 12 ft Leads Rubber
- For TIG Torch Series 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 9FV-12-R
- Zoro # G8062056
- Country of Origin China
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 3/32 in |
Power Cord Length | 12 1/2 ft |
For Minimum Electrode Diameter | 0.02 in |
Torch Body Length | 6 15/16 in |
For Maximum Electrode Diameter | 3/32 in |
Description
TIG Torch Package, Compatible with Series 9FV, Maximum Current 125 A, Neck Type Flexible, TIG Torch Series 9, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Compatible with Brand Linde, Cooling Method Air-Cooled, For Maximum Electrode Diameter 3/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, Head Angle 60 Degrees , Includes Cebora(R) Style Torch & 12 ft Leads Rubber, Model 9FV, Number of Pieces 1, Power Cord Construction 1-Piece, Power Cord Length 12 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Soldering Iron Kit, 1000 F, 30-125 Watts (4UZZ9)
- AMERICAN BEAUTY TOOLS Solder Pot, Electric, 135W (MP-9)
- STEINER Welding Curtain, 8 ft. W, 6 ft., Orange (348-6X8)
- XTRWELD E308LT1-1/4 .035 x 25Lb. Spool priced per pound AWS A5.22, MIG FCAW (SP308LT1AP035-25)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17V-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 350 Amp (18-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17FV-25-R)
- MILLER ELECTRIC Torch Kit, W-250, 25 ft., Braided (WP2025RM)
- American Torch Tip TIG Torches