American Torch Tip

Tig Torch, 350 Amp


original price: $50.89
10% off
new price: $45.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Output Range (Amps) 350
  • Series 18
  • Application Water-Cooled
  • For Minimum Electrode Diameter 0.02 in
  • For TIG Torch Model 18
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

For Minimum Electrode Diameter 0.02 in
For Maximum Electrode Diameter 5/32 in
Torch Body Length 8 5/8 in

Details

Item TIG Torch Body
Output Range (Amps) 350
Series 18
Application Water-Cooled
For TIG Torch Model 18
Welding Processes TIG Welding (GTAW)
Head Angle 60 Degrees
Gas Valve + Neck Type Valve: No - Neck: Rigid
TIG Torch Style 18
TIG Torch Head Type Rigid Neck without Gas Valve
Cooling Method Water-Cooled
Neck Type Rigid
TIG Torch Series 18
Maximum Current 350 A
Gas Valve Included No
For TIG Torch Series 18
Model 18
TIG Torch Model 18

Description

TIG Torch Body, Neck Type Rigid, Model 18, Maximum Current 350 A, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Cooling Method Water-Cooled, For Maximum Electrode Diameter 5/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 60 Degrees , TIG Torch Series 18, Torch Body Length 8 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.