Shop All TIG Welding Accessories
American Torch Tip
Tig Torch, 200 Amp
Mfr # 26V
Zoro # G7844505
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Range (Amps) 200
- Includes Torch With Valve
- Application Air-Cooled
- Series 26V
- TIG Torch Head Type Rigid Neck with Gas Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 26V
- Zoro # G7844505
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
For Maximum Electrode Diameter | 5/32 in |
For Minimum Electrode Diameter | 0.02 in |
Torch Body Length | 9 in |
Details
Item | TIG Torch Body |
Output Range (Amps) | 200 |
Includes | Torch With Valve |
Application | Air-Cooled |
Series | 26V |
TIG Torch Head Type | Rigid Neck with Gas Valve |
Welding Processes | TIG Welding (GTAW) |
Gas Valve Included | Yes |
Head Angle | 60 Degrees |
Maximum Current | 200 A |
Neck Type | Rigid |
Gas Valve + Neck Type | Valve: Yes - Neck: Rigid |
TIG Torch Series | 26 |
Cooling Method | Air-Cooled |
TIG Torch Style | 26 |
For TIG Torch Model | 26V |
For TIG Torch Series | 26 |
Model | 26V |
TIG Torch Model | 26V |
Description
TIG Torch Body, Neck Type Rigid, Model 26V, Maximum Current 200 A, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Cooling Method Air-Cooled, For Maximum Electrode Diameter 5/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, Head Angle 60 Degrees , Includes Torch With Valve, TIG Torch Series 26, Torch Body Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Speedglas 9100X Starter Kit (06-0202-20)
- FIREPOWER Cutting Tip, 1-118-4, Acetylene (CS11184)
- POWERWELD MIG Wire, Silicon Bronze, ERCuSi-A, .035" x 10 lb (SILB03510)
- QUALCO MUFFLER WELD REPAIR (10103)
- AMERICAN TORCH TIP Nozzle, 54N16L, PK10 (54N16L)
- AMERICAN TORCH TIP Accessory Kit, AK-2 (AK-2)
- AMERICAN TORCH TIP Stubby Collet Gasket, 18CG20, PK2 (18CG20)
- AMERICAN TORCH TIP Nozzle, 13N08, PK10 (13N08)
- AMERICAN TORCH TIP Nozzle, 10N48, PK10 (10N48)
- AMERICAN TORCH TIP Collet Body, 24CB332, PK5 (24CB332)
- MILLER ELECTRIC Gas Lens Large, Copper / Brass, 3/32 In (45V64)
- American Torch Tip TIG Welding Accessories