Shop All TIG Welding Accessories
American Torch Tip
Tig Torch, 200 Amp
Mfr # 26FV
Zoro # G8137385
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Range (Amps) 200
- Application Air-Cooled
- Series 26FV
- Includes Flex-Head Torch With Valve
- Gas Valve + Neck Type Valve: Yes - Neck: Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 26FV
- Zoro # G8137385
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
For Maximum Electrode Diameter | 5/32 in |
For Minimum Electrode Diameter | 0.02 in |
Torch Body Length | 9 in |
Details
Item | TIG Torch Body |
Output Range (Amps) | 200 |
Application | Air-Cooled |
Series | 26FV |
Includes | Flex-Head Torch With Valve |
Gas Valve + Neck Type | Valve: Yes - Neck: Flexible |
TIG Torch Style | 26 |
Maximum Current | 200 A |
TIG Torch Head Type | Flexible Neck with Gas Valve |
For TIG Torch Model | 26FV |
For TIG Torch Series | 26 |
Head Angle | 60 Degrees |
Gas Valve Included | Yes |
Welding Processes | TIG Welding (GTAW) |
Neck Type | Flexible |
Cooling Method | Air-Cooled |
TIG Torch Series | 26 |
Model | 26FV |
TIG Torch Model | 26FV |
Description
TIG Torch Body, Neck Type Flexible, Model 26FV, Maximum Current 200 A, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Cooling Method Air-Cooled, For Maximum Electrode Diameter 5/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, Head Angle 60 Degrees , Includes Flex-Head Torch With Valve, TIG Torch Series 26, Torch Body Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Cored Wire, E309LT1-1/4, 1/16", 33 lb (ED037128)
- LINCOLN ELECTRIC Outside Cover Lens (KP3700-1)
- MILLER ELECTRIC Tip, Standard, Contact, .047, PK5 (199389)
- LINCOLN ELECTRIC Receptacle, For Ranger 250 (K1690-1)
- AMERICAN TORCH TIP Nozzle, 10N48, PK10 (10N48)
- AMERICAN TORCH TIP Nozzle, 57N74, PK10 (57N74)
- AMERICAN TORCH TIP Cable Cover, CC-4-10 (CC-4-10)
- AMERICAN TORCH TIP Power Cable, 41V29 (41V29)
- AMERICAN TORCH TIP Collet, 1/8 In, PK5 (10N25)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17V)
- INDUCTION INNOVATIONS Mini Ductor Coil Kit (MD99-650)
- American Torch Tip TIG Welding Accessories