Shop All TIG Welding Accessories
American Torch Tip
Tig Torch, 150 Amp
Mfr # 17FV
Zoro # G7507044
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flex-Head Torch With Valve
- Output Range (Amps) 150
- Application Air-Cooled
- Series 17FV
- For TIG Torch Series 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 17FV
- Zoro # G7507044
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
For Maximum Electrode Diameter | 3/32 in |
For Minimum Electrode Diameter | 0.02 in |
Torch Body Length | 7 3/4 in |
Details
Item | TIG Torch Body |
Includes | Flex-Head Torch With Valve |
Output Range (Amps) | 150 |
Application | Air-Cooled |
Series | 17FV |
For TIG Torch Series | 17 |
TIG Torch Head Type | Flexible Neck with Gas Valve |
For TIG Torch Model | 17FV |
Maximum Current | 150 A |
Gas Valve Included | Yes |
Head Angle | 60 Degrees |
Cooling Method | Air-Cooled |
Gas Valve + Neck Type | Valve: Yes - Neck: Flexible |
Welding Processes | TIG Welding (GTAW) |
Neck Type | Flexible |
TIG Torch Series | 17 |
TIG Torch Style | 17 |
Model | 17FV |
TIG Torch Model | 17FV |
Description
TIG Torch Body, Neck Type Flexible, Model 17FV, Maximum Current 150 A, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Cooling Method Air-Cooled, For Maximum Electrode Diameter 3/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, Head Angle 60 Degrees , Includes Flex-Head Torch With Valve, TIG Torch Series 17, Torch Body Length 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Rod ID Cap for Rod Guard TIG Rod Containers (A-RGD36-IDC)
- XTRWELD UNIVERSAL LINER .045-1/16 15FT RED (L4A-25)
- BLUE DEMON SS Weld Wire, 1/16"x 30lb. Spool (ER312-063-30)
- VICTOR Nozzle, Welding, 4-W-1 (0324-0074)
- AMERICAN TORCH TIP Gas Hose, 45V10R (45V10R)
- AMERICAN TORCH TIP Collet, 1/8 In, PK5 (13N24)
- AMERICAN TORCH TIP Nozzle, 10N47, PK10 (10N47)
- AMERICAN TORCH TIP Nozzle, 13N10, PK10 (13N10)
- AMERICAN TORCH TIP Collet Body, 1/16 In, PK5 (10N31)
- AMERICAN TORCH TIP Gas Lens Collet Body, 1/8 In, PK2 (49V25)
- AMERICAN TORCH TIP Stubby Collet, 0.04, PK2 (10N22S)
- American Torch Tip TIG Welding Accessories