Shop All TIG Welding Accessories
American Torch Tip
Tig Torch, 150 Amp
Mfr # 17
Zoro # G8253892
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air-Cooled
- Series 17
- Output Range (Amps) 150
- TIG Torch Series 17
- For TIG Torch Series 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 17
- Zoro # G8253892
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Torch Body Length | 7 3/4 in |
For Maximum Electrode Diameter | 3/32 in |
For Minimum Electrode Diameter | 0.02 in |
Details
Item | TIG Torch Body |
Application | Air-Cooled |
Series | 17 |
Output Range (Amps) | 150 |
TIG Torch Series | 17 |
For TIG Torch Series | 17 |
Cooling Method | Air-Cooled |
Head Angle | 60 Degrees |
Gas Valve + Neck Type | Valve: No - Neck: Rigid |
Gas Valve Included | No |
TIG Torch Style | 17 |
For TIG Torch Model | 17 |
Neck Type | Rigid |
Welding Processes | TIG Welding (GTAW) |
Maximum Current | 150 A |
TIG Torch Head Type | Rigid Neck without Gas Valve |
Model | 17 |
TIG Torch Model | 17 |
Description
TIG Torch Body, Neck Type Rigid, Model 17, Maximum Current 150 A, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Cooling Method Air-Cooled, For Maximum Electrode Diameter 3/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 60 Degrees , TIG Torch Series 17, Torch Body Length 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Miller (10271032)
- WELLER Solder Tip, Screwdriver, 0.031 In/0.8 mm (ETH)
- STEINER Welding Blanket Roll, 150 ft L, 3-3/8 ft W (397-40R)
- SAFTCART Single Cylinder Stand, 27 In. H, Steel (B-TOTE)
- AMERICAN TORCH TIP Gas Lens Collet Body, 0.02, PK5 (45V41)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In Stub, PK2 (45V64S)
- AMERICAN TORCH TIP Gas Lens Collet, 1/16 In, PK2 (13N22L)
- AMERICAN TORCH TIP Collet Body, 1/8 In Large, PK2 (995795S)
- AMERICAN TORCH TIP Nozzle, 13N10, PK10 (13N10)
- AMERICAN TORCH TIP Gas Lens Collet Body, 1/8 In, PK2 (49V25)
- S.U.R. & R. AUTO PARTS Air Conditioning Compression Block Off, 3/4" (AC34CB)
- American Torch Tip TIG Welding Accessories