Shop All TIG Welding Accessories
American Torch Tip
Tig Torch, 125 Amp
Mfr # 9V
Zoro # G8436111
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 9V
- Output Range (Amps) 125
- Includes Torch With Valve
- Application Air-Cooled
- Gas Valve + Neck Type Valve: Yes - Neck: Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 9V
- Zoro # G8436111
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Torch Body Length | 6 15/16 in |
For Minimum Electrode Diameter | 0.02 in |
For Maximum Electrode Diameter | 3/32 in |
Details
Item | TIG Torch Body |
Series | 9V |
Output Range (Amps) | 125 |
Includes | Torch With Valve |
Application | Air-Cooled |
Gas Valve + Neck Type | Valve: Yes - Neck: Rigid |
For TIG Torch Series | 9 |
Neck Type | Rigid |
TIG Torch Series | 9 |
TIG Torch Head Type | Rigid Neck with Gas Valve |
TIG Torch Style | 9 |
Cooling Method | Air-Cooled |
Gas Valve Included | Yes |
Maximum Current | 125 A |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Model | 9V |
Head Angle | 60 Degrees |
Model | 9V |
TIG Torch Model | 9V |
Description
TIG Torch Body, Neck Type Rigid, Model 9V, Maximum Current 125 A, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Cooling Method Air-Cooled, For Maximum Electrode Diameter 3/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, Head Angle 60 Degrees , Includes Torch With Valve, TIG Torch Series 9, Torch Body Length 6 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-0927)
- POWERWELD Medium Dual Cylinder Cart with Rubber Wheels (CYT-8CH)
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Miller (Q3015AE8HMC)
- POWERWELD 1/4" Single Line Oxygen Hose, Bulk (14OX)
- AMERICAN TORCH TIP Long Back Cap, 41V24, PK2 (41V24)
- AMERICAN TORCH TIP Collet, 3/32 In, PK2 (22N23A)
- AMERICAN TORCH TIP Nozzle, 54N16, PK10 (54N16)
- AMERICAN TORCH TIP Nozzle, 10N45, PK10 (10N45)
- AMERICAN TORCH TIP Power Cable, 45V04R (45V04R)
- AMERICAN TORCH TIP Collet Body, 1/8 In, PK5 (10N28)
- AMERICAN TORCH TIP Stubby Collet Body, 17CB20, PK2 (17CB20)
- American Torch Tip TIG Welding Accessories