Shop All TIG Welding Accessories
American Torch Tip
Tig Torch, 125 Amp
Mfr # 9FV
Zoro # G6143304
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flex-Head Torch With Valve
- Application Air-Cooled
- Series 9FV
- Output Range (Amps) 125
- Head Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 9FV
- Zoro # G6143304
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
For Minimum Electrode Diameter | 0.02 in |
For Maximum Electrode Diameter | 3/32 in |
Details
Item | TIG Torch Body |
Includes | Flex-Head Torch With Valve |
Application | Air-Cooled |
Series | 9FV |
Output Range (Amps) | 125 |
Head Angle | 60 Degrees |
Welding Processes | TIG Welding (GTAW) |
Gas Valve + Neck Type | Valve: Yes - Neck: Flexible |
Gas Valve Included | Yes |
Maximum Current | 125 A |
TIG Torch Series | 9 |
For TIG Torch Model | 9FV |
Neck Type | Flexible |
TIG Torch Style | 9 |
Cooling Method | Air-Cooled |
For TIG Torch Series | 9 |
TIG Torch Head Type | Flexible Neck with Gas Valve |
Model | 9FV |
TIG Torch Model | 9FV |
Description
TIG Torch Body, Neck Type Flexible, Model 9FV, Maximum Current 125 A, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Cooling Method Air-Cooled, For Maximum Electrode Diameter 3/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, Head Angle 60 Degrees , Includes Flex-Head Torch With Valve, TIG Torch Series 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Air Cooled, MIG Gun, 400A, 15ft. (10471082)
- WELLER 1/2In Chisel Marksman Replacement (MTG30)
- UNIWELD Torch, Hand (RP3T6)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-320, 0 to 50 psi, Use With: Carbon Dioxide (KH1083)
- AMERICAN TORCH TIP Stubby Collet Gasket, 18CG20, PK2 (18CG20)
- AMERICAN TORCH TIP Nozzle, 10N50, PK10 (10N50)
- AMERICAN TORCH TIP Gas Lens Collet, 1/16 In, PK2 (13N22L)
- AMERICAN TORCH TIP Power Cable, 41V29 (41V29)
- AMERICAN TORCH TIP Cable Cover, CC-4-22 (CC-4-22)
- AMERICAN TORCH TIP Nozzle, 13N12, PK10 (13N12)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (GR606)
- American Torch Tip TIG Welding Accessories