Shop All TIG Welding Accessories
American Torch Tip
Tig Torch, 125 Amp
Mfr # 9F
Zoro # G7978345
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air-Cooled
- Series 9F
- Includes Flex-Head Torch
- Output Range (Amps) 125
- Gas Valve + Neck Type Valve: No - Neck: Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 9F
- Zoro # G7978345
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
For Minimum Electrode Diameter | 0.02 in |
For Maximum Electrode Diameter | 3/32 in |
Torch Body Length | 6 15/16 in |
Details
Item | TIG Torch Body |
Application | Air-Cooled |
Series | 9F |
Includes | Flex-Head Torch |
Output Range (Amps) | 125 |
Gas Valve + Neck Type | Valve: No - Neck: Flexible |
Cooling Method | Air-Cooled |
Maximum Current | 125 A |
Welding Processes | TIG Welding (GTAW) |
TIG Torch Head Type | Flexible Neck without Gas Valve |
Head Angle | 60 Degrees |
TIG Torch Style | 9 |
TIG Torch Series | 9 |
Gas Valve Included | No |
Neck Type | Flexible |
For TIG Torch Series | 9 |
For TIG Torch Model | 9F |
Model | 9F |
TIG Torch Model | 9F |
Description
TIG Torch Body, Neck Type Flexible, Model 9F, Maximum Current 125 A, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Cooling Method Air-Cooled, For Maximum Electrode Diameter 3/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 60 Degrees , Includes Flex-Head Torch, TIG Torch Series 9, Torch Body Length 6 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Helmet, Metalworks Graphics (287810)
- GENTEC Argon Flowgauge Reg W/Hose, Sp, 510035306 (790AR-50-6HSP)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1009)
- SELLSTROM Sh 5 Window Replacement (S36050)
- AMERICAN TORCH TIP Collet Body, 1/16 In, PK5, Application: Tig Welding (13N27)
- AMERICAN TORCH TIP Stubby Collet Body, 17CB20, PK2 (17CB20)
- AMERICAN TORCH TIP Collet, 1/16 In, PK5, Application: Tig Welding (10N23)
- AMERICAN TORCH TIP Handle, H-100R (H-100R)
- AMERICAN TORCH TIP Nozzle, 53N61S, PK10 (53N61S)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17F)
- PARKER TORCHOLOGY Standard Collet Body, 1/16" (WP17/WP18/WP26) (10N31)
- American Torch Tip TIG Welding Accessories