Shop All Plasma Cutting Accessories
American Torch Tip
Swirler, 65-0434-018ATTC
Mfr # 65-0434-018ATTC
Zoro # G8054277
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Komatsu(R) 90AMP QUICKSILVER
- Features Swirler K90
- For Plasma Torch Model 90A High Definition
- Compatible with Manufacturer Part Number 65-0434-007, 65-0438-002
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 65-0434-018ATTC
- Zoro # G8054277
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Swirler |
For Use With | Komatsu(R) 90AMP QUICKSILVER |
Features | Swirler K90 |
For Plasma Torch Model | 90A High Definition |
Compatible with Manufacturer Part Number | 65-0434-007, 65-0438-002 |
Welding Processes | Plasma Cutting |
For Plasma Cutter Model | 90A High Definition |
Compatible with Brand | Komatsu |
Process | Plasma Cutting |
Compatible Grainger Part Number | 45G932, 45G950 |
Description
Swirler, For Plasma Cutter Model 90A High Definition, Compatible with Brand Komatsu, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 45G932, 45G950, Compatible with Manufacturer Part Number 65-0434-007, 65-0438-002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Harris Style Cutt Tip 6290NX SRS 2 PC for Propane Size 3 (CTIP6290NX-3)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB861)
- GENTEC BRASS FERRULES & HOSE FITTINGS, 7323 Ferrule 0.525 x 1 (24-7323)
- DEVILBISS AUTOMOTIVE REFINISHING OMX-70-K48 LINER KIT (DV190966)
- AMERICAN TORCH TIP Tip, 1-118-2 (1-118-2)
- AMERICAN TORCH TIP Gouging Nozzle, 220059, PK5 (220059)
- AMERICAN TORCH TIP Retaining Cap (220713)
- AMERICAN TORCH TIP Electrode, PK5 (220037ATTC)
- AMERICAN TORCH TIP Nozzle, 770104, PK5 (770104)
- AMERICAN TORCH TIP Tip, 1-118-0 (1-118-0)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220931)
- American Torch Tip Plasma Cutting Accessories