Shop All Plasma Cutting Accessories
American Torch Tip
Swirl Ring, 277143
Mfr # 277143
Zoro # G7872487
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Kaliburn(R) PL2200
- Features 200 A MS PL2200
- Welding Processes Plasma Cutting
- Compatible with Brand Innerlogic
- Compatible with Manufacturer Part Number 277289, 277289ATTC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 277143
- Zoro # G7872487
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Swirl Ring |
For Use With | Kaliburn(R) PL2200 |
Features | 200 A MS PL2200 |
Welding Processes | Plasma Cutting |
Compatible with Brand | Innerlogic |
Compatible with Manufacturer Part Number | 277289, 277289ATTC |
For Plasma Cutter Model | PL2200 |
For Plasma Torch Model | PL2200 |
Process | Plasma Cutting |
Description
Swirl Ring, For Plasma Cutter Model PL2200, Compatible with Brand Innerlogic, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 45G636, Compatible with Manufacturer Part Number 277289, 277289ATTC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Rework Station, 410W, 120V, 3 Port (FM206-55)
- AMERICAN TORCH TIP Cutting Tip, size 0 (164-0)
- 3M Welding Helmet, 8 to 14 Lens Shade, Black, Welding Helmet Light State: 3.0 (46-1101-30iVC)
- FLANGE WIZARD Master Marker (MML510)
- AMERICAN TORCH TIP Swirl Ring, 020101 (020101)
- AMERICAN TORCH TIP Swirl Ring (120576)
- AMERICAN TORCH TIP Nozzle Extended, PK5 (220011ATTC)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120932)
- AMERICAN TORCH TIP Swirl Ring, 020361 (020361)
- AMERICAN TORCH TIP Nozzle Shielded 55A, PK5 (120577)
- MILLER ELECTRIC O Ring, ICE TORCHES, For ICE TORCHES, PK3 (169232)
- American Torch Tip Plasma Cutting Accessories