Shop All Plasma Cutting Accessories
American Torch Tip
Swirl Ring, 277140
Mfr # 277140
Zoro # G7862312
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Kaliburn(R) PL2200
- Features 30A MS FL200
- Welding Processes Plasma Cutting
- Compatible with Brand Innerlogic
- For Plasma Cutter Model PL2200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 277140
- Zoro # G7862312
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Swirl Ring |
For Use With | Kaliburn(R) PL2200 |
Features | 30A MS FL200 |
Welding Processes | Plasma Cutting |
Compatible with Brand | Innerlogic |
For Plasma Cutter Model | PL2200 |
Compatible with Manufacturer Part Number | 277120, 277122, 277124 |
For Plasma Torch Model | PL2200 |
Process | Plasma Cutting |
Description
Swirl Ring, For Plasma Cutter Model PL2200, Compatible with Brand Innerlogic, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 45G588, 45G590, Compatible with Manufacturer Part Number 277120, 277122, 277124
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Tig Welder, Maxstar 210 Series, 120 to 480V AC, 210 Max. Output Amps, 210A @ 18V Rated Output (907684)
- MILLER ELECTRIC Plasma Torch Consumable Kit (256033)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (049-929)
- THERMAL DYNAMICS Drag Shield Cap, 70-100A, For 2CZF1, 2CZF2 (9-8236)
- AMERICAN TORCH TIP Electrode, 770015, PK5 (770015)
- AMERICAN TORCH TIP Tip, 1-118-0 (1-118-0)
- AMERICAN TORCH TIP Nozzle 80A, PK5 (120927)
- AMERICAN TORCH TIP Heat Shield (21616)
- AMERICAN TORCH TIP Electrode, 770017, PK5 (770017)
- AMERICAN TORCH TIP Nozzle, PK5 (220480)
- THERMAL DYNAMICS Shield Cap, 40 Amps, For 2CZF1 and 2CZF2 (9-8244)
- American Torch Tip Plasma Cutting Accessories