Shop All Plasma Cutting Accessories
American Torch Tip
Swirl Ring
Mfr # 220670
Zoro # G7829446
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm(R) HPR
- Application PMX45
- For Plasma Cutter Series Powermax30, Powermax45
- Compatible with Manufacturer Part Number Hypertherm HPR
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 220670
- Zoro # G7829446
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Swirl Ring |
For Use With | Hypertherm(R) HPR |
Application | PMX45 |
For Plasma Cutter Series | Powermax30, Powermax45 |
Compatible with Manufacturer Part Number | Hypertherm HPR |
Welding Processes | Plasma Cutting |
For Plasma Torch Type | Handheld, Machine |
For Plasma Torch Series | T30v, T45m, T45v |
Compatible with Series | Powermax30, Powermax45 |
Compatible with Brand | Hypertherm |
Process | Plasma Cutting |
Description
Swirl Ring, Compatible with Series Powermax30, Powermax45, For Plasma Cutter Series T30v, T45m, T45v, Compatible with Brand Hypertherm, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number Hypertherm HPR, For Plasma Torch Type Handheld, Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Solder Wire 95/5 1/4Lb Plmbing (53027)
- 3M SPEEDGLAS Speedglas 9100XX Starter Kit (06-0202-30)
- POWERWELD Rotary C-Clamp Ground Clamp, 1000A (ECR1000-2)
- CARQUEST 5/16 Ceramic Nozzle (40058)
- AMERICAN TORCH TIP Nozzle, 770104, PK5 (770104)
- AMERICAN TORCH TIP Nozzle, PK5 (220480)
- AMERICAN TORCH TIP Electrode, PK5 (220842)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85 (220930ATTC)
- AMERICAN TORCH TIP Washer, Shock, Miller Style, PK5 (169-730)
- AMERICAN TORCH TIP Nozzle Shielded 55A, PK5 (120577)
- MILLER ELECTRIC Quick Release Coupler, Side Water Hose (QRW)
- American Torch Tip Plasma Cutting Accessories