Shop All Plasma Cutting Accessories
American Torch Tip
Swirl Ring
Mfr # 220244
Zoro # G8323296
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm(R) HT2000
- Application HT2000 HS
- Compatible with Brand Hypertherm
- Compatible with Manufacturer Part Number Hypertherm HT2000
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 220244
- Zoro # G8323296
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Swirl Ring |
For Use With | Hypertherm(R) HT2000 |
Application | HT2000 HS |
Compatible with Brand | Hypertherm |
Compatible with Manufacturer Part Number | Hypertherm HT2000 |
Welding Processes | Plasma Cutting |
Process | Plasma Cutting |
Description
Swirl Ring, Compatible with Brand Hypertherm, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number Hypertherm HT2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Replacement Torch Body, 200A, Air Cooled (WP26) (PWP26)
- 3M Welding Helmet, 8 to 13 Lens Shade, Black (46-1101-30i)
- WELLER Heater W/Long Chisel 50 Watt 1100F (T33)
- WELLER Solder Tip 1/8 In. (ETM)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120932)
- AMERICAN TORCH TIP Nozzle, PK5 (220480)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85, PK5 (220819ATTC)
- AMERICAN TORCH TIP Deflector (220955)
- AMERICAN TORCH TIP Guide, Standoff (21420)
- AMERICAN TORCH TIP Silicon Grease 1/4oz Poly (027055)
- AMERICAN TORCH TIP Valve (21619)
- American Torch Tip Plasma Cutting Accessories