Shop All Plasma Cutting Accessories
American Torch Tip
Swirl Ring 200A
Mfr # 220342
Zoro # G8468774
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm(R) HPR
- Application SS HPR260
- Compatible with Brand Hypertherm
- For Plasma Torch Model HPR260XD, HPR400XD, HPR130, HPR260
- Compatible with Manufacturer Part Number 220343ATTC, 220346ATTC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 220342
- Zoro # G8468774
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Swirl Ring |
For Use With | Hypertherm(R) HPR |
Application | SS HPR260 |
Compatible with Brand | Hypertherm |
For Plasma Torch Model | HPR260XD, HPR400XD, HPR130, HPR260 |
Compatible with Manufacturer Part Number | 220343ATTC, 220346ATTC |
Welding Processes | Plasma Cutting |
For Plasma Cutter Model | HPR130, HPR260, HPR260XD, HPR400XD |
Process | Plasma Cutting |
Description
Swirl Ring, For Plasma Cutter Model HPR130, HPR260, HPR260XD, HPR400XD, Compatible with Brand Hypertherm, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 41T084, 41T087, Compatible with Manufacturer Part Number 220343ATTC, 220346ATTC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Casters For H D Welding Screens (54606HD)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-590, 0 to 125 psi, Use With: Air (KH1118)
- WELLER Solder Wire (T0051386599)
- SIEVERT Pro Torch, Heavy Duty (435000)
- AMERICAN TORCH TIP Nozzle Retaining Cap, PHDX Shield, 260A (90-2602)
- AMERICAN TORCH TIP Electrode, PK5 (33366ATTC)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85 (220990ATTC)
- AMERICAN TORCH TIP Retaining Cap, 220483 (220483)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85 (220930ATTC)
- AMERICAN TORCH TIP Swirl Ring, 020361 (020361)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220818ATTC)
- American Torch Tip Plasma Cutting Accessories